VDW FPLRSH162SOLRED1000R FPLR

Item #: 587757
Cat #: FPLRSH162SOLRED1000R
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
VDW FPLRSH162SOLRED1000R FPLR SHIELDED 16/2 SOLID RED FIRE ALARM WIRE 1000FT

Overview

VDW FPLRSH162SOLRED1000R FPLR SHIELDED 16/2 SOLID RED FIRE ALARM WIRE 1000FT
Also known as: FPLRSH162SOLRED1000R

Specifications

Color: Red
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Gauge: 16
Jacket: Riser
Stranding: Solid
Shielding: Shielded
Color: Red
Conductors: 2
Material: Copper
Jacket: Riser
Shielding: Shielded
Volts AC: 300
Length: 1000 ft
Gauge: 16
Stranding: Solid

Customer Reviews

No reviews for this product
(0)