Fire Alarm Cable, 18/2 AWG, Riser, Shielded, Red, 1000' Reel

Item #: 766023
Cat #: 60975B
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Fire Alarm Cable, FPLP, 18/2 AWG, Riser, Shielded, Red, 1000 Foot Reel.

Overview

Fire Alarm Cable, FPLP, 18/2 AWG, Riser, Shielded, Red, 1000 Foot Reel.
Also known as: 60975B

Specifications

Color: Red
Gauge: 18
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Riser
Stranding: Solid
Shielding: Shielded
Color: Red
Volts AC: 300
Length: 1000 ft
Jacket: Riser
Shielding: Shielded
Gauge: 18
Conductors: 2
Material: Copper
Stranding: Solid

Customer Reviews

No reviews for this product
(0)