Shielded Non-Plenum Fire Alarm Cable

44 Found
Southwire

16/2 FPLR Riser Shielded Fire Alarm Cable

Item #: 199844
CAT #: 986300604
UPC: 029892454531
Sign In or Register to view pricing and more.
Southwire

14/2 FPLR Riser Shielded Fire Alarm Cable

Item #: 199797
CAT #: 984300604
UPC: 029892453084
Sign In or Register to view pricing and more.
Omni Cable

Fire Alarm Cable, Type FPLR, 16/2, Non-Plenum, 300V

Item #: 319279
CAT #: H31602
UPC:
Sign In or Register to view pricing and more.
Southwire

18/2 SOL SHLD FIRE ALARM CABLE FPLP 1000FT COILPAK

Item #: 1203718
CAT #: F40015-1G
UPC: 029892494810
Sign In or Register to view pricing and more.
General Cable

Fire Alarm Cable, 14/2, Shielded, Non-Plenum, FPLR, Brown

Item #: 251294
CAT #: E2532S.41.03
UPC:
Sign In or Register to view pricing and more.
General Cable

Fire Alarm Cable, 12/2, Non-Shielded, Non-Plenum, FPLR

Item #: 251300
CAT #: E2542S.41.03
UPC:
Sign In or Register to view pricing and more.
Comtran

18/2 OL HLD FP

Item #: 405007
CAT #: 34228-1000BX
UPC:
Sign In or Register to view pricing and more.
Comtran

Fire Alarm Cable, 16/2 AWG, Riser, Shielded, Red, 1000' Reel

Item #: 355454
CAT #: 34237-1000RL
UPC:
Sign In or Register to view pricing and more.
West Penn Wire

Shielded - Riser, 14-1 Pair, Red, 1000 Foot Reel

Item #: 143769
CAT #: 995
UPC:
Sign In or Register to view pricing and more.
Belden

5320FL-002-1000

Item #: 270786
CAT #: 5320FL-002-1000
UPC:
Sign In or Register to view pricing and more.
Southwire

16/4 FPLR Riser Shielded Fire Alarm Cable

Item #: 205393
CAT #: 986310604
UPC: 029892454852
Sign In or Register to view pricing and more.
Comtran

18/2 SOL O/S F

Item #: 405004
CAT #: 34228-1000RL
UPC:
Sign In or Register to view pricing and more.
Multiple

16/2 Fire Alarm, Solid, CMR, Shielded, Red, 1000' Reel

Item #: 2249701
CAT #: FPLR162CSOLSHBCRD1000RL
UPC:
Sign In or Register to view pricing and more.
Multiple

VDW FPLRSH182SOLRED1000R 18/2 SOLID

Item #: 544938
CAT #: FPLRSH182SOLRED1000R
UPC:
Sign In or Register to view pricing and more.
Southwire

Fire Alarm Cable, 18/2 AWG, Shielded, Red, 1000' Reel

Item #: 205368
CAT #: 983000604
UPC: 029892452063
Sign In or Register to view pricing and more.
Superior Essex

18/2 FPLR Riser Shielded Fire Alarm Cable

Item #: 355688
CAT #: 2F-112-92
UPC:
Sign In or Register to view pricing and more.
Southwire

16/2 FPLR Riser Shielded Fire Alarm Cable

Fire Alarm Cable, 16 AWG, 2-Conductor, FPLR/CL2R, Non-Plenum, Riser, Shielded, Solid Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.172", Conductor Colors: Black, Red. Jacket Color: Red, Reel Length: 1000 ft.
Item #: 199844
CAT #: 986300604
UPC: 029892454531
Sign In or Register to view pricing and more.
Southwire

14/2 FPLR Riser Shielded Fire Alarm Cable

Fire Alarm Cable, 14 AWG, 2-Conductor, FPLR/CL2R, Non-Plenum, Riser, Shielded, Solid Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.204", Conductor Colors: Black, Red. Jacket Color: Red, Reel Length: 1000 ft.
Item #: 199797
CAT #: 984300604
UPC: 029892453084
Sign In or Register to view pricing and more.
Omni Cable

Fire Alarm Cable, Type FPLR, 16/2, Non-Plenum, 300V

Fire Alarm Cable, Type FPLR, 16/2, Non-Plenum, 300V
Item #: 319279
CAT #: H31602
UPC:
Sign In or Register to view pricing and more.
Southwire

18/2 SOL SHLD FIRE ALARM CABLE FPLP 1000FT COILPAK

18/2 SOL SHLD FIRE ALARM CABLE FPLP 1000FT COILPAK
Item #: 1203718
CAT #: F40015-1G
UPC: 029892494810
Sign In or Register to view pricing and more.
General Cable

Fire Alarm Cable, 14/2, Shielded, Non-Plenum, FPLR, Brown

14 AWG, 2 Conductor Fire Alarm Cable, Shielded, Non-Plenum, NEC Type FPLR and CL3R, NEC/CEC Type CMR, PVC Insulation, Overall Flexfoil aluminum foil, PVC Jacket, Brown
Item #: 251294
CAT #: E2532S.41.03
UPC:
Sign In or Register to view pricing and more.
General Cable

Fire Alarm Cable, 12/2, Non-Shielded, Non-Plenum, FPLR

12 AWG, 2 Conductor Fire Alarm Cable, Shielded, Non-Plenum, NEC Type FPLR and CL3R, NEC/CEC Type CMR, PVC Insulation, Overall Flexfoil aluminum foil, PVC Jacket, Red
Item #: 251300
CAT #: E2542S.41.03
UPC:
Sign In or Register to view pricing and more.
Comtran

18/2 OL HLD FP

CTN 34228-1000BX 18/2 OL HLD FP
Item #: 405007
CAT #: 34228-1000BX
UPC:
Sign In or Register to view pricing and more.
Comtran

Fire Alarm Cable, 16/2 AWG, Riser, Shielded, Red, 1000' Reel

Fire Alarm Cable, 16/2 AWG, Riser, Shielded, Red, 1000 Foot Reel.
Item #: 355454
CAT #: 34237-1000RL
UPC:
Sign In or Register to view pricing and more.
West Penn Wire

Shielded - Riser, 14-1 Pair, Red, 1000 Foot Reel

Fire Alarm Cable, Shielded - Riser, 14 AWG, Copper, 1 Pair, Solid, Red, 1000 Foot Reel, PVC Jacket, PVC Insulation, UL Type FPLR / cUL Type CMG/FT4, NEC Article 760, California State Fire Marshall
Item #: 143769
CAT #: 995
UPC:
Sign In or Register to view pricing and more.
Belden

5320FL-002-1000

BLW 5320FL-002-1000
Item #: 270786
CAT #: 5320FL-002-1000
UPC:
Sign In or Register to view pricing and more.
Southwire

16/4 FPLR Riser Shielded Fire Alarm Cable

Fire Alarm Cable, 16 AWG, 4-Conductor, FPLR/CL3R, Non-Plenum, Riser, Shielded, Solid Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.206", Conductor Colors: Black, Red, Yellow, Green. Jacket Color: Red, Reel Length: 1000 ft.
Item #: 205393
CAT #: 986310604
UPC: 029892454852
Sign In or Register to view pricing and more.
Comtran

18/2 SOL O/S F

CTN 34228-1000RL 18/2 SOL O/S F
Item #: 405004
CAT #: 34228-1000RL
UPC:
Sign In or Register to view pricing and more.
Multiple

16/2 Fire Alarm, Solid, CMR, Shielded, Red, 1000' Reel

Fire Alarm Cable, 16 AWG, 2 Conductor, Solid, Riser, Shielded, Red, 1000 Foot Reel, FPLR
Item #: 2249701
CAT #: FPLR162CSOLSHBCRD1000RL
UPC:
Sign In or Register to view pricing and more.
Multiple

VDW FPLRSH182SOLRED1000R 18/2 SOLID

VDW FPLRSH182SOLRED1000R 18/2 SOLID SHIELDED FIRE ALARM CABLE
Item #: 544938
CAT #: FPLRSH182SOLRED1000R
UPC:
Sign In or Register to view pricing and more.
Southwire

Fire Alarm Cable, 18/2 AWG, Shielded, Red, 1000' Reel

Fire Alarm Cable, 18 AWG, 2-Conductor, FPLR/CL3R, Non-Plenum, Riser, Shielded, Solid Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.147", Conductor Colors: Black, Red. Jacket Color: Red, Reel Length: 1000 ft.
Item #: 205368
CAT #: 983000604
UPC: 029892452063
Sign In or Register to view pricing and more.
Superior Essex

18/2 FPLR Riser Shielded Fire Alarm Cable

Fire Alarm Cable, 18 AWG, 2-Conductor, FPLR/CL2R, Non-Plenum, Shielded, Solid Bare Copper Conductor, 300V, Jacket Diameter: 0.16", Conductor Colors: Black, Red. Jacket Color: Red, Reel Length: 1000 ft.
Item #: 355688
CAT #: 2F-112-92
UPC:
Sign In or Register to view pricing and more.
Page 1 of 3
44 Items found