Fire Alarm Cable, Shielded Plenum, 14/2, Low Smoke PVC, Red

Item #: 405042
Cat #: 34888-1000RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Fire Alarm Cable, Shielded Plenum, 14/2, Low Smoke PVC, Red, 1000 Foot Reel

Overview

Fire Alarm Cable, Shielded Plenum, 14/2, Low Smoke PVC, Red, 1000 Foot Reel
Also known as: 34888-1000RL

Specifications

Color: Red
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Plenum
Gauge: 14
Stranding: Solid
Shielding: Shielded
Color: Red
Conductors: 2
Material: Copper
Gauge: 14
Shielding: Shielded
Volts AC: 300
Length: 1000 ft
Jacket: Plenum
Stranding: Solid

Customer Reviews

No reviews for this product
(0)