Fire Alarm Cable, FPLP, 14/2, Plenum, Shielded, Red, 1000'

Item #: 544837
Cat #: FPLPSH142SOLRED1000R
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Fire Alarm Cable, 14 AWG, 2-Conductor, FPLP/CL2P, Plenum, Shielded, Solid Bare Copper Conductor, 300V, Jacket Diameter: 0.180", Conductor Colors: Black, Red. Jacket Color: Red, Reel Length: 1000 ft.

Overview

Fire Alarm Cable, 14 AWG, 2-Conductor, FPLP/CL2P, Plenum, Shielded, Solid Bare Copper Conductor, 300V, Jacket Diameter: 0.180", Conductor Colors: Black, Red. Jacket Color: Red, Reel Length: 1000 ft.
Also known as: FPLPSH142SOLRED1000R

Specifications

Color: Red
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Plenum
Gauge: 14
Stranding: Solid
Shielding: Shielded
Color: Red
Conductors: 2
Material: Copper
Gauge: 14
Shielding: Shielded
Volts AC: 300
Length: 1000 ft
Jacket: Plenum
Stranding: Solid

Customer Reviews

No reviews for this product
(0)