12/2 FPLP Plenum Non-Shielded Fire Alarm Cable

Item #: 204527
Cat #: 812020604
UPC: 029892382087
Sign In or Register to view pricing and more.
Fire Alarm Cable, 12 AWG, 2-Conductor, FPLP/CL2P, Plenum, Unshielded, Solid Bare Copper Conductor, 300V, Jacket Diameter: 0.236", Conductor Colors: Black, Red. Jacket Color: Red, Reel Length: 1000 ft.

Overview

Fire Alarm Cable, 12 AWG, 2-Conductor, FPLP/CL2P, Plenum, Unshielded, Solid Bare Copper Conductor, 300V, Jacket Diameter: 0.236", Conductor Colors: Black, Red. Jacket Color: Red, Reel Length: 1000 ft.
Also known as: 029892382087, 812020604

Specifications

Color: Red
Volts AC: 300
Conductors: 2
Length: 1000 ft
Gauge: 12
Material: Copper
Jacket: Plenum
Shielding: Unshielded
Stranding: Solid
Color: Red
Conductors: 2
Gauge: 12
Jacket: Plenum
Stranding: Solid
Volts AC: 300
Length: 1000 ft
Material: Copper
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)