18G 4C N/ CL2P

Item #: 405025
Cat #: 34844-1000RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
CTN 34844-1000RL 18G 4C N/ CL2P

Overview

CTN 34844-1000RL 18G 4C N/ CL2P
Also known as: 34844-1000RL

Specifications

Gauge: 18
Volts AC: 300
Length: 1000 ft
Material: Copper
Jacket: Plenum
Color: White
Conductors: 4
Shielding: Unshielded
Stranding: Stranded
Gauge: 18
Length: 1000 ft
Jacket: Plenum
Conductors: 4
Stranding: Stranded
Volts AC: 300
Material: Copper
Color: White
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)