14/2C SOL BC N/S FPLP RED

Item #: 1292592
Cat #: G60004-1
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
14/2C SOL BC N/S FPLP RED

Overview

14/2C SOL BC N/S FPLP RED
Also known as: G60004-1

Specifications

Color: Red
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Plenum
Gauge: 14
Shielding: Unshielded
Stranding: Solid
Color: Red
Conductors: 2
Material: Copper
Gauge: 14
Stranding: Solid
Volts AC: 300
Length: 1000 ft
Jacket: Plenum
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)