CAT5E Patch Cord, 3ft, Black

Item #: 533252
Cat #: PCBLK3
UPC: 089306247999
Sign In or Register to view pricing and more.
Documents & Guides
Category 5e Patch Cord, 3.0 ft, Black

Overview

Category 5e Patch Cord, 3.0 ft, Black
Category 5e Copper Patch Leads are a critical component in ensuring the end to end performance of a network. The Category 5e Patch leads incorporate a low profile shielded plug suitable for high density applications with an integral strain relief boot to minimize force on terminations and to assist in managing the bend radius of the cable.
Also known as: 089306247999, PCBLK3

Specifications

Length: 3 ft
Color: Black
Length: 3 ft
Color: Black

Customer Reviews

No reviews for this product
(0)