CAT5E Patch Cord, 25ft, Blue

Item #: 1054526
Cat #: PCBLU25
UPC: 089306199861
Sign In or Register to view pricing and more.
Documents & Guides
Category 5e Patch Cord, 25.0 ft, Blue, 1/pkg

Overview

Category 5e Patch Cord, 25.0 ft, Blue, 1/pkg
Category 5e Copper Patch Leads are a critical component in ensuring the end to end performance of a network. The Category 5e Patch leads incorporate a low profile shielded plug suitable for high density applications with an integral strain relief boot to minimize force on terminations and to assist in managing the bend radius of the cable.
Also known as: 089306199861, PCBLU25

Specifications

Length: 25 ft
Color: Blue
Length: 25 ft
Color: Blue

Customer Reviews

No reviews for this product
(0)