CAT5e Patch Cord, 3ft, Blue *** Discontinued ***

Item #: 533250
Cat #: PCBLU3
UPC: 089306199816
Sign In or Register to view pricing and more.
Documents & Guides
Category 5e Patch Cord, 3.0 ft, Blue *** Discontinued ***

Overview

Category 5e Patch Cord, 3.0 ft, Blue *** Discontinued ***
Category 5e Copper Patch Leads are a critical component in ensuring the end to end performance of a network. The Category 5e Patch leads incorporate a low profile shielded plug suitable for high density applications with an integral strain relief boot to minimize force on terminations and to assist in managing the bend radius of the cable.
Also known as: 089306199816, PCBLU3

Specifications

Length: 3 ft
Length: 3 ft

Customer Reviews

No reviews for this product
(0)