This product may not be available in all locations.
Patch Cord, Copper, Modular Plugs, Cat 5e, 26 AWG, Blue, 3' Length
Item #:
841760
Cat #:
CAT5E-RM12-RJ45-3
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Patch Cord, Copper, Modular Plugs, 90D M12 Connector, RJ45 Connector, Shielded, Category 5e, 26 AWG, Blue, 3 Foot Length
Overview
Patch Cord, Copper, Modular Plugs, 90D M12 Connector, RJ45 Connector, Shielded, Category 5e, 26 AWG, Blue, 3 Foot Length
Also known as: CAT5E-RM12-RJ45-3
Specifications
Color: | Blue |
Length: | 3 ft |
Material: | Copper |
Conductors: | 4 Pair |
Shielding: | Unshielded |
Color: | Blue |
Material: | Copper |
Shielding: | Unshielded |
Length: | 3 ft |
Conductors: | 4 Pair |
Customer Reviews
No reviews for this product
(0)