Sign In or Register to view pricing and more.
Netkey copper patch cord, category 5e, 5 ft., black UTP cable.
Overview
Netkey copper patch cord, category 5e, 5 ft., black UTP cable.
Also known as: 074983064298, NK5EPC5BLY
Specifications
Length: | 5 ft |
Material: | Copper |
Color: | Black |
Shielding: | Unshielded |
Length: | 5 ft |
Color: | Black |
Material: | Copper |
Shielding: | Unshielded |
Customer Reviews
No reviews for this product
(0)