UTP Patch Cord, Category 5e, Off-White, 5' Length

Item #: 781848
Cat #: NK5EPC5Y
UPC: 074983055272
Sign In or Register to view pricing and more.
Documents & Guides
Patch Cord, Copper, Modular Plugs, Category 5e, 24 AWG, Length: 5 Foot, Off-White

Overview

Patch Cord, Copper, Modular Plugs, Category 5e, 24 AWG, Length: 5 Foot, Off-White
Also known as: 074983055272, NK5EPC5Y

Specifications

Gauge: 24
Length: 5 ft
Material: Copper
Color: White
Shielding: Unshielded
Gauge: 24
Material: Copper
Shielding: Unshielded
Length: 5 ft
Color: White

Customer Reviews

No reviews for this product
(0)