Copper Patch Cord, Cat 5e (SD), 28 AWG,

Item #: 704562
Cat #: UTP28CH3OR
UPC: 074983485659
Sign In or Register to view pricing and more.
Category 5e performance, 28 AWG UTP patch cord with Pan-Plug™ Modular Plugs on each end. Orange. 3 ft.

Overview

Category 5e performance, 28 AWG UTP patch cord with Pan-Plug™ Modular Plugs on each end. Orange. 3 ft.
Also known as: 074983485659, UTP28CH3OR

Specifications

Length: 3 ft
Color: Orange
Length: 3 ft
Color: Orange

Customer Reviews

No reviews for this product
(0)