10' Patch Cord, 4 Pair/24 AWG, CMP, Green/Black

Item #: 812877
Cat #: LMRJ-P10
UPC: 754182925155
Sign In or Register to view pricing and more.
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CMP, CAT 5e, RJ45, Plenum, Unshielded, Twisted-Pair, Indoor, Green with Black Stripe, Length: 10 ft.

Overview

Patch Cord, 4 Pair / 24 AWG, CMP, CAT 5e, RJ45, Plenum, Unshielded, Twisted-Pair, Indoor, Green with Black Stripe, Length: 10 ft.
LMRJ Series cables, couplers and splitters connect Digital Lighting Management (DLM) components without the need for tools or point-to-point discrete wiring. Cables are pre-terminated with industry standard RJ45 connectors compatible with any RJ45 port on DLM components. LM-MSTP Segment Network wire is MS/TP (RS485) and plenum rated and is available by the foot.
Also known as: 754182925155, LMRJ-P10

Specifications

Gauge: 24
Color: Green/Black
Material: Copper
Conductors: 4 Pair
Jacket: Plenum
Length: 10 ft
Shielding: Unshielded
Gauge: 24
Material: Copper
Jacket: Plenum
Shielding: Unshielded
Color: Green/Black
Conductors: 4 Pair
Length: 10 ft

Customer Reviews

No reviews for this product
(0)