Patch Cord, CAT6, 25 AWG Copper, 4-Pair, Blue, 1' Length
Item #:
516668
Cat #:
C6-BLUE-01-M
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Patch Cord, CAT6, 25 AWG Copper, 4-Pair, Blue, 1', Molded Claw Boots
Overview
Patch Cord, CAT6, 25 AWG Copper, 4-Pair, Blue, 1', Molded Claw Boots
Also known as: C6-BLUE-01-M
Specifications
Length: | 1 ft |
Gauge: | 24 |
Color: | Blue |
Material: | Copper |
Conductors: | 4 Pair |
Length: | 1 ft |
Color: | Blue |
Conductors: | 4 Pair |
Gauge: | 24 |
Material: | Copper |
Customer Reviews
No reviews for this product
(0)