Patch Cord 4 Pair / 23 AWG CM CAT6+ RJ45 White 15'

Item #: 59903
Cat #: 62460-15W
UPC: 078477134009
Sign In or Register to view pricing and more.
Documents & Guides
Patch Cord, 4 Pair / 23 AWG, CM, CAT 6+, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, White, Length: 15 ft.

Overview

Patch Cord, 4 Pair / 23 AWG, CM, CAT 6+, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, White, Length: 15 ft.
Patch Cord CAT 6+ 15' WHITE
Also known as: 078477134009, 62460-15W

Specifications

Gauge: 24
Material: Copper
Conductors: 4 Pair
Color: White
Length: 15 ft
Gauge: 24
Conductors: 4 Pair
Length: 15 ft
Material: Copper
Color: White

Customer Reviews

No reviews for this product
(0)