Cat 6A SlimLine Boot Patch Cord, 5 ft, Black

Item #: 1086913
Cat #: 6AS10-5E
UPC: 078477403556
Sign In or Register to view pricing and more.
Documents & Guides
Cat 6A SlimLine Boot Patch Cord, 5 ft, Black

Overview

Cat 6A SlimLine Boot Patch Cord, 5 ft, Black
Cat 6A Slimline Patch Cord, 5 Feet, Black
Also known as: 078477403556, 6AS10-5E

Specifications

Length: 5 ft
Color: Black
Length: 5 ft
Color: Black

Customer Reviews

No reviews for this product
(0)