NK Copper Patch Cord, Category 6, Yellow

Item #: 699559
Cat #: NK6PC10YLY
UPC: 074983055487
Sign In or Register to view pricing and more.
Documents & Guides
Netkey copper patch cord, category 6, 10 ft., yellow UTP cable.

Overview

Netkey copper patch cord, category 6, 10 ft., yellow UTP cable.
Also known as: 074983055487, NK6PC10YLY

Specifications

Material: Copper
Length: 10 ft
Color: Yellow
Material: Copper
Color: Yellow
Length: 10 ft

Customer Reviews

No reviews for this product
(0)