NK Copper Patch Cord, Category 6, Green

Item #: 621415
Cat #: NK6PC14GRY
UPC: 074983055517
Sign In or Register to view pricing and more.
Documents & Guides
Netkey copper patch cord, category 6, 14 ft., green UTP cable.

Overview

Netkey copper patch cord, category 6, 14 ft., green UTP cable.
Also known as: 074983055517, NK6PC14GRY

Specifications

Length: 14 ft
Color: Green
Material: Copper
Length: 14 ft
Material: Copper
Color: Green

Customer Reviews

No reviews for this product
(0)