CU Patch Crd,Cat 6,SD,10ft,BU

Item #: 651557
Cat #: UTP28SP10BU
UPC: 074983652945
Sign In or Register to view pricing and more.
Category 6 Performance, 28 AWG UTP patch cord with TX6Ö Modular Plugs on each end. Blue, 10 ft.

Overview

Category 6 Performance, 28 AWG UTP patch cord with TX6Ö Modular Plugs on each end. Blue, 10 ft.
The TX6-28™ Cat 6 UTP Patch Cord is constructed of 28 AWG, unshielded, twisted pair, stranded, CM/LSZH cable with enhanced performance RJ45 modular plugs. The use of 28 AWG cable ensures that this patch cord has a small diameter, making it easy to install and work with. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord is 10 FT in length, 0.150 IN (3.8MM) nominal in diameter, and blue.
Also known as: 074983652945, UTP28SP10BU

Specifications

Color: Blue
Material: Copper
Length: 10 ft
Color: Blue
Length: 10 ft
Material: Copper

Customer Reviews

No reviews for this product
(0)