Copper Patch Cord, Category 6 Performanc

Item #: 644013
Cat #: UTP28SP13BU
UPC: 074983652990
Sign In or Register to view pricing and more.
Category 6 Performance, 28 AWG UTP patch cord with TX6™ Modular Plugs on each end. Blue, 13 ft.

Overview

Category 6 Performance, 28 AWG UTP patch cord with TX6™ Modular Plugs on each end. Blue, 13 ft.
Also known as: 074983652990, UTP28SP13BU

Specifications

Length: 13 ft
Color: Blue
Material: Copper
Length: 13 ft
Material: Copper
Color: Blue

Customer Reviews

No reviews for this product
(0)