Category 6 Performance UTP Patch Cord, 28 AWG, 15', Red

Item #: 583495
Cat #: UTP28SP15RD
UPC: 07498365469
Sign In or Register to view pricing and more.
Documents & Guides
Category 6 Performance Patch Cord, 28 AWG, 15 Feet, Red

Overview

Category 6 Performance Patch Cord, 28 AWG, 15 Feet, Red
Also known as: 07498365469, UTP28SP15RD

Specifications

Color: Red
Material: Copper
Length: 15 ft
Color: Red
Length: 15 ft
Material: Copper

Customer Reviews

No reviews for this product
(0)