Category 6 Performance UTP Patch Cord, 28 AWG, 15', Yellow

Item #: 583497
Cat #: UTP28SP15YL
UPC: 074983653263
Sign In or Register to view pricing and more.

Overview

Category 6 Performance Patch Cord, 28 AWG, 15 Feet, Yellow
Also known as: 074983653263, UTP28SP15YL

Specifications

Material: Copper
Length: 15 ft
Color: Yellow
Material: Copper
Color: Yellow
Length: 15 ft

Customer Reviews

No reviews for this product
(0)