Cat 6 28 AWG UTP Copper Patch Cord, 5 ft

Item #: 529271
Cat #: UTP28SP5
UPC: 074983652174
Sign In or Register to view pricing and more.
The TX6-28™ Cat 6 UTP Patch Cord is constructed of 28 AWG, unshielded, twisted pair, stranded, CM/LSZH cable with enhanced performance modular plugs. The use of 28 AWG cable ensures that this patch cord has a small diameter, making it easy to install and work with. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord is 5 feet in length, 0.150 inches (3.8mm) nominal in diameter, and off white.

Overview

The TX6-28™ Cat 6 UTP Patch Cord is constructed of 28 AWG, unshielded, twisted pair, stranded, CM/LSZH cable with enhanced performance modular plugs. The use of 28 AWG cable ensures that this patch cord has a small diameter, making it easy to install and work with. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord is 5 feet in length, 0.150 inches (3.8mm) nominal in diameter, and off white.
Also known as: 074983652174, UTP28SP5

Specifications

Length: 5 ft
Material: Copper
Color: Off-White
Length: 5 ft
Color: Off-White
Material: Copper

Customer Reviews

No reviews for this product
(0)