CU Patch Crd,Cat 6,SD,5ft,BL

Item #: 543668
Cat #: UTP28SP5BL
UPC: 074983652204
Sign In or Register to view pricing and more.
Category 6 Performance, 28 AWG UTP patch cord with TX6Ö Modular Plugs on each end. Black, 5 ft.

Overview

Category 6 Performance, 28 AWG UTP patch cord with TX6Ö Modular Plugs on each end. Black, 5 ft.
Also known as: 074983652204, UTP28SP5BL

Specifications

Length: 5 ft
Material: Copper
Color: Black
Length: 5 ft
Color: Black
Material: Copper

Customer Reviews

No reviews for this product
(0)