Copper Patch Cord, Cat 6, Blue UTP Cable

Item #: 37452
Cat #: UTPSP1BUY
UPC: 074983169887
Sign In or Register to view pricing and more.
Category 6, UTP patch cord with TX6™ PLUS Modular Plugs on each end. Blue, 1 ft.

Overview

Category 6, UTP patch cord with TX6™ PLUS Modular Plugs on each end. Blue, 1 ft.
The TX6™ PLUS Cat 6 UTP Patch Cord is constructed of 24 AWG, unshielded, twisted pair, stranded, CM cable with enhanced performance modular plugs. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord’s slender strain relief boot provides easy access in high-density applications. The patch cord is 1 FT in length and blue.
Also known as: 074983169887, UTPSP1BUY

Specifications

Length: 1 ft
Gauge: 24
Color: Blue
Material: Copper
Length: 1 ft
Color: Blue
Gauge: 24
Material: Copper

Customer Reviews

No reviews for this product
(0)