High Speed Twinaxial Cable Assembly, SFP+, 10Gbps, Orange, 1.75m Long

Item #: 730735
Cat #: PSF1PXA1.75MORN
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
High Speed Twinaxial Cable Assembly, SFP+, 10Gbps, Orange, 1.75m Long

Overview

High Speed Twinaxial Cable Assembly, SFP+, 10Gbps, Orange, 1.75m Long
Also known as: PSF1PXA1.75MORN

Specifications

Color: Orange
Length: 1.750 m
Color: Orange
Length: 1.750 m

Customer Reviews

No reviews for this product
(0)