Fiber Optic Patch Cord, LC Duplex to LC Duplex, 5 Meters

Item #: 976241
Cat #: F92ERLNLNSNM005
UPC: 074983921461
Sign In or Register to view pricing and more.
Documents & Guides
Fiber Optic Patch Cord, 2-Fiber OS2, LC Duplex to LC Duplex Patch Cord, Riser (OFNR) Rated, 1.6mm Jacketed Cable, 5 Meters

Overview

Fiber Optic Patch Cord, 2-Fiber OS2, LC Duplex to LC Duplex Patch Cord, Riser (OFNR) Rated, 1.6mm Jacketed Cable, 5 Meters
Fiber optic patch cords and pigtails provide interconnect and cross-connect of applications over installations in entrance facilities, telecommunications rooms, data centers and at the desk. Patch cords support network applications in main, horizontal and equipment distribution areas and are available in riser (OFNR), and low smoke zero halogen (LSZH) rated jacket materials to comply with local cabling ordinances.
Also known as: 074983921461, F92ERLNLNSNM005

Specifications

Length: 5 m
Material: Fiber
Jacket: Riser
Conductors: 2 Fiber
Length: 5 m
Jacket: Riser
Material: Fiber
Conductors: 2 Fiber

Customer Reviews

No reviews for this product
(0)