22 AWG, 1.5 Twisted Pairs, Overall Shielded, 300V, PVC Jacket
Item #:
161155
Cat #:
3106A-010-1000
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
22 AWG, 1.5 Twisted Pairs, Overall Beldfoil Shield (100% Coverage) + TC Braid (90% Coverage), Drain Wire, Oil Resistant, , 300V, Black UV Resistant PVC Jacket
Overview
22 AWG, 1.5 Twisted Pairs, Overall Beldfoil Shield (100% Coverage) + TC Braid (90% Coverage), Drain Wire, Oil Resistant, , 300V, Black UV Resistant PVC Jacket
A shield is an electrically conductive material that is used to wrap a wire or cable. Two main types of shields used for cables are foil and braid. Foil shielding uses a thin foil of aluminum. Foils provides complete coverage for the cables
Also known as: 3106A-010-1000
Specifications
Material: | Copper |
Color: | Black |
Gauge: | 22 |
Jacket: | Riser |
Conductors: | 1.5 Pair |
Shielding: | Shielded |
Material: | Copper |
Gauge: | 22 |
Conductors: | 1.5 Pair |
Color: | Black |
Jacket: | Riser |
Shielding: | Shielded |
Customer Reviews
No reviews for this product
(0)