RS-485, 22 AWG, 4-Pair, Tinned Copper, Foil Shield, PVC Jacket
Item #:
430606
Cat #:
3109A010-1000
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Four 22 AWG Pairs Stranded (7x30) tinned copper conductors, Datalene (FHDPE) insulation, twisted pairs, overall Beldfoil shield (100% coverage( plus a tinned copper braid (65% coverage) PVC Jacket
Overview
Four 22 AWG Pairs Stranded (7x30) tinned copper conductors, Datalene (FHDPE) insulation, twisted pairs, overall Beldfoil shield (100% coverage( plus a tinned copper braid (65% coverage) PVC Jacket
Also known as: 3109A010-1000
Specifications
Material: | Copper |
Conductors: | 4 Pair |
Color: | Black |
Jacket: | Riser |
Shielding: | Shielded |
Material: | Copper |
Color: | Black |
Shielding: | Shielded |
Conductors: | 4 Pair |
Jacket: | Riser |
Customer Reviews
No reviews for this product
(0)