16 AWG, 1-Pair, Riser Cable, Shielded, Chrome, 1000'

Item #: 11277
Cat #: 8719-060-1000
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
16 AWG, 1-Pair, Riser Cable, Shielded, Chrome, LDPE, FS, 1000'

Overview

16 AWG, 1-Pair, Riser Cable, Shielded, Chrome, LDPE, FS, 1000'
Also known as: 8719-060-1000

Specifications

Color: Chrome
Length: 1000 ft
Material: Copper
Conductors: 1
Gauge: 16
Jacket: Riser
Shielding: Shielded
Color: Chrome
Material: Copper
Gauge: 16
Shielding: Shielded
Length: 1000 ft
Conductors: 1
Jacket: Riser

Customer Reviews

No reviews for this product
(0)