Unshielded Non-Plenum Multi-Conductor Cable

181 Found
Southwire

CMR, Unshielded, 16/2 AWG, 1000'

Item #: 201388
CAT #: 511050609
UPC: 029892289317
Sign In or Register to view pricing and more.
Omni Cable

OMNI DS91602 16 AWG 2 COND

Item #: 397101
CAT #: DS91602
UPC:
Sign In or Register to view pricing and more.
Lapp

18/2, OLFLEX 190/190 CY Flexible Power & Control Cable

Item #: 30337
CAT #: 601802
UPC:
Sign In or Register to view pricing and more.
General Cable

E1034S.41.10

Item #: 334061
CAT #: E1034S.41.10
UPC: 079407830435
Sign In or Register to view pricing and more.

12/2 STR CL3R GRY 500FT

Item #: 520329
CAT #: 1202CMR
UPC:
Sign In or Register to view pricing and more.
Southwire

R40049-1A WIRE 18/4C STR BC N/S CMR/CL3R GRAY

Item #: 1121097
CAT #: 57566702
UPC: 032886882098
Sign In or Register to view pricing and more.
Lapp

20WAG 10C PLTC 300V

Item #: 1062819
CAT #: 302010
UPC:
Sign In or Register to view pricing and more.
Lapp

Flexible Control Cable, Highly Oil-Resistant, Shielded, 14/4 AWG, Gray

Item #: 33535
CAT #: 601404
UPC:
Sign In or Register to view pricing and more.

14G 2C CL3R/CMR - NONSHIELDED

Item #: 810491
CAT #: 1402CMR
UPC:
Sign In or Register to view pricing and more.
Lapp

Unshielded Multiconductor Cable, Gray

Item #: 120810
CAT #: 602007
UPC:
Sign In or Register to view pricing and more.
Allen-Bradley

Cable Spool, 22/4, Un-Shielded, Yellow, PVC Jacket, 500'

Item #: 93578
CAT #: 889-C4AC-S50
UPC: 781180605901
Sign In or Register to view pricing and more.

16G 4C CL3R/CMR - NONSHIELDED

Item #: 665915
CAT #: 1604CMR
UPC:
Sign In or Register to view pricing and more.
Southwire

SW 57568101

Item #: 950967
CAT #: 57568101
UPC: 032886882258
Sign In or Register to view pricing and more.
General Cable

CMR/CL3R Multi-Conductor Unshielded Riser Cable, 300 VAC, (2) 14 AW

Item #: 435292
CAT #: E1052S.41.10
UPC: 079407830510
Sign In or Register to view pricing and more.
Allen-Bradley

CABLE SPOOL

Item #: 96682
CAT #: 889-C4BC-S200
UPC: 781180605987
Sign In or Register to view pricing and more.
Allen-Bradley

Ethernet Media, 2 Pair, Twisted, 22AWG, Shielded, 100m, 600V, PVC

Item #: 519468
CAT #: 1585-C4HB-S100
UPC: 885630264578
Sign In or Register to view pricing and more.
Southwire

CMR, Unshielded, 16/2 AWG, 1000'

Multi-Conductor Cable, Type CMR, Unshielded, 16/2 AWG, Stranded, Copper, 1000 Foot Reel, PVC Jacket, Sun Resistant, UL Type CMR/CL3R / cUL Type CMG/FT4, NEC Article 725 & 800, California State Fire Marshall
Item #: 201388
CAT #: 511050609
UPC: 029892289317
Sign In or Register to view pricing and more.
Omni Cable

OMNI DS91602 16 AWG 2 COND

OMNI DS91602
Item #: 397101
CAT #: DS91602
UPC:
Sign In or Register to view pricing and more.
Lapp

18/2, OLFLEX 190/190 CY Flexible Power & Control Cable

OLFLEX 190/190 CY Flexible Power & Control Cable, 18 AWG, 2 Conductor
Item #: 30337
CAT #: 601802
UPC:
Sign In or Register to view pricing and more.
General Cable

E1034S.41.10

GEN E1034S.41.10
Item #: 334061
CAT #: E1034S.41.10
UPC: 079407830435
Sign In or Register to view pricing and more.

12/2 STR CL3R GRY 500FT

12/2 STR CL3R GRY 500FT
Item #: 520329
CAT #: 1202CMR
UPC:
Sign In or Register to view pricing and more.
Southwire

R40049-1A WIRE 18/4C STR BC N/S CMR/CL3R GRAY

R40049-1A WIRE 18/4C STR BC N/S CMR/CL3R GRAY
Item #: 1121097
CAT #: 57566702
UPC: 032886882098
Sign In or Register to view pricing and more.
Lapp

20WAG 10C PLTC 300V

20WAG 10C PLTC 300V
Item #: 1062819
CAT #: 302010
UPC:
Sign In or Register to view pricing and more.
Lapp

Flexible Control Cable, Highly Oil-Resistant, Shielded, 14/4 AWG, Gray

Olfex 190 CY Flexible Control Cable, Extremely Highly Oil-Resistant, Shielded, 14/4 AWG Stranded Copper, PVC Jacket, Gray
Item #: 33535
CAT #: 601404
UPC:
Sign In or Register to view pricing and more.

14G 2C CL3R/CMR - NONSHIELDED

14G 2C CL3R/CMR - NONSHIELDED
Item #: 810491
CAT #: 1402CMR
UPC:
Sign In or Register to view pricing and more.
Lapp

Unshielded Multiconductor Cable, Gray

Unshielded Multiconductor Cable, 20 AWG, 7 Conductor, Gray
Item #: 120810
CAT #: 602007
UPC:
Sign In or Register to view pricing and more.
Allen-Bradley

Cable Spool, 22/4, Un-Shielded, Yellow, PVC Jacket, 500'

Cable Spool, 22/4, Un-Shielded, Yellow, Oil Resistant PVC Jacket, 300 Volts, 500'
Item #: 93578
CAT #: 889-C4AC-S50
UPC: 781180605901
Sign In or Register to view pricing and more.

16G 4C CL3R/CMR - NONSHIELDED

16G 4C CL3R/CMR - NONSHIELDED
Item #: 665915
CAT #: 1604CMR
UPC:
Sign In or Register to view pricing and more.
Southwire

SW 57568101

SW 57568101 *R40048-1B 18/3C STR BC CMR/CL3R GRAY
Item #: 950967
CAT #: 57568101
UPC: 032886882258
Sign In or Register to view pricing and more.
General Cable

CMR/CL3R Multi-Conductor Unshielded Riser Cable, 300 VAC, (2) 14 AW

CMR/CL3R Multi-Conductor Unshielded Riser Cable, 300 VAC, (2) 14 AWG Bare Stranded Copper Conductor, 1000 FT L
Item #: 435292
CAT #: E1052S.41.10
UPC: 079407830510
Sign In or Register to view pricing and more.
Allen-Bradley

CABLE SPOOL

AB 889-C4BC-S200 CABLE SPOOL
Item #: 96682
CAT #: 889-C4BC-S200
UPC: 781180605987
Sign In or Register to view pricing and more.
Allen-Bradley

Ethernet Media, 2 Pair, Twisted, 22AWG, Shielded, 100m, 600V, PVC

Ethernet Media, 2 Pair, Twisted, 22 AWG, Shielded, 100 meter Roll, 600 Volt, PVC Jacket
Item #: 519468
CAT #: 1585-C4HB-S100
UPC: 885630264578
Sign In or Register to view pricing and more.
Page 1 of 12
181 Items found