Overview
Shielded Cable, 22 gauge, 75'
Also known as: NW4S
Specifications
Color: | Red |
Volts AC: | 300 |
Material: | Copper |
Jacket: | Plenum |
Length: | 75 ft |
Conductors: | 4 |
Shielding: | Shielded |
Color: | Red |
Material: | Copper |
Length: | 75 ft |
Shielding: | Shielded |
Volts AC: | 300 |
Jacket: | Plenum |
Conductors: | 4 |
Customer Reviews
No reviews for this product
(0)