18/2 AWG, CMP/CL3P, Plenum, Shielded, Multi-Conductor Cable

Item #: 310541
Cat #: 75902-06-23
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Electronic Wire, 18 AWG, 2-Conductor, CMP/CL3P, Plenum, Shielded, Stranded Bare Copper Conductor, 300V, Jacket Diameter: 0.170", Color: White, Reel Length: 1000 ft.

Overview

Electronic Wire, 18 AWG, 2-Conductor, CMP/CL3P, Plenum, Shielded, Stranded Bare Copper Conductor, 300V, Jacket Diameter: 0.170", Color: White, Reel Length: 1000 ft.
Applications include remote control, signalling and power-limited circuits per NEC Artocle 725 22. Security, sound and audio, speaker cable, public address, intercom, sound reinforcement, alarm and access control circuits and power-limited controls.
Also known as: 75902-06-23

Specifications

Gauge: 18
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Plenum
Color: White
Shielding: Shielded
Gauge: 18
Conductors: 2
Material: Copper
Color: White
Volts AC: 300
Length: 1000 ft
Jacket: Plenum
Shielding: Shielded

Customer Reviews

No reviews for this product
(0)