18/2 STR OAS CMP

Item #: 204332
Cat #: 759020623
UPC: 029892379506
Sign In or Register to view pricing and more.
Documents & Guides
Multi-Conductor Cable, Type CMP Plenum, Shielded, 18/2 AWG, Stranded, Copper, 1000 Foot Box, PVC Jacket, Low Smoke, UL Type CMP/CL3P / cUL Type CMP/FT6, NEC Article 725 & 800, California Fire Marshall

Overview

Multi-Conductor Cable, Type CMP Plenum, Shielded, 18/2 AWG, Stranded, Copper, 1000 Foot Box, PVC Jacket, Low Smoke, UL Type CMP/CL3P / cUL Type CMP/FT6, NEC Article 725 & 800, California Fire Marshall
Also known as: 029892379506, 759020623

Specifications

Gauge: 18
Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Plenum
Color: White
Shielding: Shielded
Gauge: 18
Length: 1000 ft
Jacket: Plenum
Shielding: Shielded
Conductors: 2
Material: Copper
Color: White

Customer Reviews

No reviews for this product
(0)