18 AWG, 3-Pair, Plenum-CMP/CL3P, Overall Shield, Gray, 1000' Box

Item #: 593873
Cat #: 759030609
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
18 AWG Stranded, 3-Pair, Plenum-CMP/CL3P, Overall Shield, Gray, 1000' Box

Overview

18 AWG Stranded, 3-Pair, Plenum-CMP/CL3P, Overall Shield, Gray, 1000' Box
Also known as: 759030609

Specifications

Gauge: 18
Conductors: 3
Length: 1000 ft
Material: Copper
Color: Gray
Jacket: Plenum
Shielding: Shielded
Gauge: 18
Length: 1000 ft
Color: Gray
Shielding: Shielded
Conductors: 3
Material: Copper
Jacket: Plenum

Customer Reviews

No reviews for this product
(0)