Plenum, Shielded, 18/6 AWG, 1000'

Item #: 409292
Cat #: 759060523
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Multi-Conductor Cable, Type CMP Plenum, Shielded, 18/6 AWG, Stranded, Copper, 1000 Foot Reel, PVC Jacket, Low Smoke, UL Type CMP/CL3P / cUL Type CMP/FT6, NEC Article 725 & 800, California Fire Marshall

Overview

Multi-Conductor Cable, Type CMP Plenum, Shielded, 18/6 AWG, Stranded, Copper, 1000 Foot Reel, PVC Jacket, Low Smoke, UL Type CMP/CL3P / cUL Type CMP/FT6, NEC Article 725 & 800, California Fire Marshall
Also known as: 759060523

Specifications

Phase: 3
Poles: 3
Mounting: Surface
Material: Stainless Steel
Type: Manual Motor Switch
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 4X
Phase: 3
Mounting: Surface
Type: Manual Motor Switch
Amps: 60
Poles: 3
Material: Stainless Steel
Volts AC: 600
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)