Plenum, Shielded, 18 AWG / 1 Pair, 1000'

Item #: 9527
Cat #: 25293B
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Multi-Conductor Cable, Type CMP Plenum, Shielded, 18 AWG / 1 Pair, Stranded, Copper, 1000 Foot Reel, Flexible Plenum Jacket, UL listed Type CMP, In accordance with UL Standard 444, Complies with UL 910 test modified ASTM Steiner Tunnel Test, Meets Article

Overview

Multi-Conductor Cable, Type CMP Plenum, Shielded, 18 AWG / 1 Pair, Stranded, Copper, 1000 Foot Reel, Flexible Plenum Jacket, UL listed Type CMP, In accordance with UL Standard 444, Complies with UL 910 test modified ASTM Steiner Tunnel Test, Meets Article
Also known as: 25293B

Specifications

Gauge: 18
Length: 1000 ft
Color: Natural
Material: Copper
Jacket: Plenum
Conductors: 1
Shielding: Shielded
Gauge: 18
Color: Natural
Jacket: Plenum
Shielding: Shielded
Length: 1000 ft
Material: Copper
Conductors: 1

Customer Reviews

No reviews for this product
(0)