18/3 CMP/CL3P/FPLP Shielded Multi-Conductor Cable

Item #: 204366
Cat #: 759030623
UPC: 029892379872
Sign In or Register to view pricing and more.
Documents & Guides
Electronic Wire, 18 AWG, 3-Conductor, CMP/CL3P/FPLP, Plenum, Shielded, Stranded Bare Copper Conductor, 300V, Jacket Diameter: 0.186", Color: Beige, Reel Length: 1000 ft.

Overview

Electronic Wire, 18 AWG, 3-Conductor, CMP/CL3P/FPLP, Plenum, Shielded, Stranded Bare Copper Conductor, 300V, Jacket Diameter: 0.186", Color: Beige, Reel Length: 1000 ft.
Also known as: 029892379872, 759030623

Specifications

Gauge: 18
Volts AC: 300
Conductors: 3
Length: 1000 ft
Material: Copper
Jacket: Plenum
Color: Beige
Shielding: Unshielded
Gauge: 18
Conductors: 3
Material: Copper
Color: Beige
Volts AC: 300
Length: 1000 ft
Jacket: Plenum
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)