3 Pair / 22 AWG, OSP, BDW A, 5000'

Item #: 1157064
Cat #: 04-051-84
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
3 Pair / 22 AWG, OSP, BDW A, Solid Annealed Copper Conductor, Aluminum Tape Shield, Direct Burial, Water Resistant, Gel Filled, Outdoor, Underground, Sunlight Resistant, Jacket Diameter: 0.330", Black, 5000 Foot Reel

Overview

3 Pair / 22 AWG, OSP, BDW A, Solid Annealed Copper Conductor, Aluminum Tape Shield, Direct Burial, Water Resistant, Gel Filled, Outdoor, Underground, Sunlight Resistant, Jacket Diameter: 0.330", Black, 5000 Foot Reel
Also known as: 04-051-84

Specifications

Conductors: 3 Pair
Volts AC: 300
Material: Copper
Color: Black
Length: 5000 ft
Jacket: CPE
Conductors: 3 Pair
Material: Copper
Length: 5000 ft
Volts AC: 300
Color: Black
Jacket: CPE

Customer Reviews

No reviews for this product
(0)