2 Pair / 22 AWG, OSP, BDW A, 5000'

Item #: 1157062
Cat #: 04-055-84
UPC:
Sign In or Register to view pricing and more.
2 Pair / 22 AWG, OSP, BDW A, Solid Annealed Copper Conductor, Aluminum Tape Shield, Direct Burial, Water Resistant, Gel Filled, Outdoor, Underground, Sunlight Resistant, Jacket Diameter: 0.320", Black, 5000 Foot Reel

Overview

2 Pair / 22 AWG, OSP, BDW A, Solid Annealed Copper Conductor, Aluminum Tape Shield, Direct Burial, Water Resistant, Gel Filled, Outdoor, Underground, Sunlight Resistant, Jacket Diameter: 0.320", Black, 5000 Foot Reel
Also known as: 04-055-84

Specifications

Volts AC: 300
Material: Copper
Color: Black
Length: 5000 ft
Conductors: 2 Pair
Jacket: CPE
Volts AC: 300
Color: Black
Conductors: 2 Pair
Material: Copper
Length: 5000 ft
Jacket: CPE

Customer Reviews

No reviews for this product
(0)