CAT 6 OSP Broadband Cable, 23 AWG, 4-Pair, Unshielded, Black, 1000'

Item #: 156314
Cat #: 04-001-68
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
CAT 6 OSP Broadband Cable, 23 AWG, 4-Pair, Unshielded, Black, Polyolefin Insulation, 1000' Plywood Reel

Overview

CAT 6 OSP Broadband Cable, 23 AWG, 4-Pair, Unshielded, Black, Polyolefin Insulation, 1000' Plywood Reel
Also known as: 04-001-68

Specifications

Gauge: 23
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Color: Black
Jacket: CPE
Gauge: 23
Material: Copper
Color: Black
Length: 1000 ft
Conductors: 4 Pair
Jacket: CPE

Customer Reviews

No reviews for this product
(0)