4 Pair / 23 AWG, OSP, CAT6, BBD6

Item #: 1157063
Cat #: 04-003-68
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
4 Pair / 23 AWG, OSP, CAT6, BBD6, Solid Annealed Copper Conductor, Unshielded, Twisted-Pair, Direct Burial, Water Resistant, Gel Filled, Outdoor, Underground, Sunlight Resistant, Jacket Diameter: 0.300", Black *5000 Ft. Master Reel/Sold By 1 Ft.*

Overview

4 Pair / 23 AWG, OSP, CAT6, BBD6, Solid Annealed Copper Conductor, Unshielded, Twisted-Pair, Direct Burial, Water Resistant, Gel Filled, Outdoor, Underground, Sunlight Resistant, Jacket Diameter: 0.300", Black *5000 Ft. Master Reel/Sold By 1 Ft.*
BBD6 is an Outside Plant (OSP) unshielded Broadband Category 6 cable. BBD6 has guaranteed transmission performance out to 250 MHz. The cable consists of a core of four balanced twisted pairs held in place by a cross-web separator and surrounded by a filling compound to prevent water ingress. The core is jacketed with a sunlight and abrasion resistant black polyethylene outer jacket. Shielded designs feature dry water block between the shield and the core jacket to prevent water ingress. All designs are suitable for buried applications.
Also known as: 04-003-68, Outdoor Rated Cat 6

Specifications

Gauge: 23
Volts AC: 300
Material: Copper
Color: Black
Length: 5000 ft
Jacket: CPE
Shielding: Unshielded
Gauge: 23
Material: Copper
Length: 5000 ft
Shielding: Unshielded
Volts AC: 300
Color: Black
Jacket: CPE

Customer Reviews

No reviews for this product
(0)