4 Pair / 23 AWG, OSP, CAT6, BBDN6

Item #: 1157061
Cat #: 04-601-64
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
4 Pair / 23 AWG, OSP, CAT6, BBDN6, Solid Annealed Copper Conductor, Aluminum Tape Shield, Twisted-Pair, Direct Burial, Gel Filled. Approved for Lashed Aerial, Water Resistant, Outdoor, Underground, Sunlight Resistant, Jacket Diameter: 0.390", Color: Black

Overview

4 Pair / 23 AWG, OSP, CAT6, BBDN6, Solid Annealed Copper Conductor, Aluminum Tape Shield, Twisted-Pair, Direct Burial, Gel Filled. Approved for Lashed Aerial, Water Resistant, Outdoor, Underground, Sunlight Resistant, Jacket Diameter: 0.390", Color: Black
Category 6 cable, commonly called Cat 6, is a twisted pair network cable that is used for 10BASE-T or Ethernet. 100BASE-TX or Fast Ethernet, 1000BASE-T or Gigabit Ethernet (GbE) and 10BASE-T or 10-Gigabit Ethernet (10-GbE) networks.
Also known as: 04-601-64

Specifications

Gauge: 23
Volts AC: 300
Material: Copper
Conductors: 4 Pair
Color: Black
Length: Cut to Length
Jacket: CPE
Shielding: Shielded
Gauge: 23
Material: Copper
Color: Black
Jacket: CPE
Volts AC: 300
Conductors: 4 Pair
Length: Cut to Length
Shielding: Shielded

Customer Reviews

No reviews for this product
(0)