Security Control Cable, 18/2, Non-Shielded Plenum, White, 1000' Spool

Item #: 478769
Cat #: 2F-C12-43
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Security Control Cable, 18/2, Non-Shielded Plenum, CL3P/CMP/FPLP, White, 1000' Spool

Overview

Security Control Cable, 18/2, Non-Shielded Plenum, CL3P/CMP/FPLP, White, 1000' Spool
Also known as: 2F-C12-43

Specifications

Gauge: 18
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Plenum
Color: White
Shielding: Unshielded
Gauge: 18
Conductors: 2
Material: Copper
Color: White
Volts AC: 300
Length: 1000 ft
Jacket: Plenum
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)