22/4 CL2/CMX Solid Multi-Conductor Green
Item #:
203381
Cat #:
962385505
UPC:
029892388515
Sign In or Register to view pricing and more.
Documents & Guides
Security Alarm Wire, 22 AWG, 4-Conductor, CM/CL2/CMX, Non-Plenum, Unshielded, Solid Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.117", Color: Green, Coil Length: 500 ft.
Overview
Security Alarm Wire, 22 AWG, 4-Conductor, CM/CL2/CMX, Non-Plenum, Unshielded, Solid Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.117", Color: Green, Coil Length: 500 ft.
Also known as: 029892388515, 962385505
Specifications
Color: | Green |
Length: | 500 ft |
Volts AC: | 300 |
Material: | Copper |
Jacket: | Riser |
Conductors: | 4 |
Shielding: | Unshielded |
Color: | Green |
Volts AC: | 300 |
Jacket: | Riser |
Shielding: | Unshielded |
Length: | 500 ft |
Material: | Copper |
Conductors: | 4 |
Customer Reviews
No reviews for this product
(0)