22/4 CL2/CMX Solid Multi-Conductor Blue

Item #: 200354
Cat #: 962385506
UPC: 029892241537
Sign In or Register to view pricing and more.
Documents & Guides
Security Alarm Wire, 22 AWG, 4-Conductor, CM/CL2/CMX, Non-Plenum, Unshielded, Solid Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.117", Color: Blue, Coil Length: 500 ft.

Overview

Security Alarm Wire, 22 AWG, 4-Conductor, CM/CL2/CMX, Non-Plenum, Unshielded, Solid Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.117", Color: Blue, Coil Length: 500 ft.
Also known as: 029892241537, 962385506

Specifications

Color: Blue
Length: 500 ft
Volts AC: 300
Material: Copper
Jacket: Riser
Conductors: 4
Shielding: Unshielded
Color: Blue
Volts AC: 300
Jacket: Riser
Shielding: Unshielded
Length: 500 ft
Material: Copper
Conductors: 4

Customer Reviews

No reviews for this product
(0)