16/4 AWG, CM/CL3, Copper, 65 Strand, Indoor, Round Speaker Cable
Item #:
339564
Cat #:
947644501
UPC:
029892430856
Sign In or Register to view pricing and more.
Documents & Guides
Round Speaker Cable, 16 AWG, 4-Conductor, CM/CL3, Sunlight Resistant, 65 Strand, Bare Copper Conductor, 99.97% Oxygen Free, Soundsational Series, 300V, Jacket Diameter: 0.224", Color: White, Reel Length: 500 ft.
Overview
Round Speaker Cable, 16 AWG, 4-Conductor, CM/CL3, Sunlight Resistant, 65 Strand, Bare Copper Conductor, 99.97% Oxygen Free, Soundsational Series, 300V, Jacket Diameter: 0.224", Color: White, Reel Length: 500 ft.
Most of the best speaker wires are made from copper, since copper is a wonderful conductor of electricity. For the best quality wire, looking for something made with 100% copper is highly recommended.
Also known as: 029892430856, 947644501
Specifications
Length: | 500 ft |
Volts AC: | 300 |
Jacket: | PVC |
Material: | Copper |
Color: | White |
Gauge: | 16 |
Conductors: | 4 |
Shielding: | Unshielded |
Length: | 500 ft |
Jacket: | PVC |
Color: | White |
Conductors: | 4 |
Volts AC: | 300 |
Material: | Copper |
Gauge: | 16 |
Shielding: | Unshielded |
Customer Reviews
No reviews for this product
(0)